24 x 30 x 1 in. MERV 10 Disposable Pleated High Capacity Air Filter
PREpleat® 24 x 30 x 1 in. MERV 10 Disposable Pleated High Capacity Air Filter
Package Quantity Info:
Each: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- PREpleat®
- Disposable:
- Yes
- Filter Type:
- Pleated
- MERV Rating:
- 10
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 24 in x 30 in x 1 in
- UPC:
- 031949191184