This product requires certification to purchase.

10 x 10 x 1 in. Air Filter Fiberglass

AAF International

StrataDensity® 10 x 10 x 1 in. Air Filter Fiberglass

  • Fast #
  • Part #A229100201
  • Item #4940011
  • Manufacturer Part #229-100-201
4.6 out of 5 Customer Rating
Brand image
AAF International

StrataDensity® 10 x 10 x 1 in. Air Filter Fiberglass

  • Fast #
  • Part #A229100201
  • Item #4940011
  • Manufacturer Part #229-100-201
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
StrataDensity®
Depth:
1 in
Disposable:
No
Height:
10 in
IAPMO Listed:
No
Material:
Fiberglass
Size:
10 in x 10 in x 1 in
Width:
10 in