20 x 23 x 1 in. Air Filter Fiberglass
StrataDensity® 20 x 23 x 1 in. Air Filter Fiberglass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- StrataDensity®
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 23 in
- IAPMO Listed:
- No
- Material:
- Fiberglass
- Maximum Temperature:
- 150
- Size:
- 20 in x 23 in x 1 in
- Width:
- 20 in