This product requires certification to purchase.

14 x 25 x 1 in. Air Filter Kraft Paper, Metal and Synthetic MERV 8

AAF International

VP-MERV8® SC 14 x 25 x 1 in. Air Filter Kraft Paper, Metal and Synthetic MERV 8

  • Fast #
  • Part #A80085011425
  • Item #7333108
  • Manufacturer Part #80085.011425
4.2 out of 5 Customer Rating
Brand image
AAF International

VP-MERV8® SC 14 x 25 x 1 in. Air Filter Kraft Paper, Metal and Synthetic MERV 8

  • Fast #
  • Part #A80085011425
  • Item #7333108
  • Manufacturer Part #80085.011425
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
VP-MERV8® SC
Depth:
1 in
Disposable:
No
Height:
25 in
IAPMO Listed:
No
MERV Rating:
8
Material:
Kraft Paper, Metal, Synthetic
Size:
14 in x 25 in x 1 in
Width:
14 in