This product requires certification to purchase.

21 x 3 x 54 in. 0.001 mil Garment Bag

AARGUS PLASTICS INC

21 x 3 x 54 in. 0.001 mil Garment Bag

  • Fast #
  • Part #HP208843
  • Item #7492662
  • Manufacturer Part #HP208843
3.3 out of 5 Customer Rating
AARGUS PLASTICS INC

21 x 3 x 54 in. 0.001 mil Garment Bag

  • Fast #
  • Part #HP208843
  • Item #7492662
  • Manufacturer Part #HP208843
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Garment bag
  • Color: Cream
  • Printed: "Soft Surroundings"
  • Gauge: .001ml
  • Size: 21" x 3" x 54"
  • Requires Certification

Specifications

Length:
21 in
Product Type:
Garment Bag
Width:
3 in