1-1/2 - 2 in. Bell Trap Drain with Outlet
1-1/2 - 2 in. Bell Trap Drain with Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Trap drain with a bell-shaped well that traps unpleasant sewer gas in drain pipes
- Ideal for use in garages, patios, and outdoor areas
- 6-by-6-inch molded-in bell lid
- Designed for PVC piping systems
Documents
Specifications
- Adjustable:
- No
- Drain Base Height:
- 2-12/25
- Drain Base Width:
- 6
- Fits Pipe Size:
- 1-1/2 in - 2 in
- Grate Shape:
- Square
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 012181823200