This product requires certification to purchase.

1-1/2 in. ABS Square Head Cleanout Plug

AB & A™

1-1/2 in. ABS Square Head Cleanout Plug

  • Fast #
  • Part #I68490
  • Item #1266106
  • Manufacturer Part #68490
4.9 out of 5 Customer Rating
Brand image
AB & A™

1-1/2 in. ABS Square Head Cleanout Plug

  • Fast #
  • Part #I68490
  • Item #1266106
  • Manufacturer Part #68490
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Threaded plastic plug for drain cleanout pipes
  • Durable ABS construction with a square raised head
  • Creates a tight seal to secure cleanout from debris and vermin
  • Prevents wastewater, fumes, and sewer gases from leaking out of the cleanout
  • Made of plastic that won’t rust or corrode in outdoor environments
  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
Color Finish Name:
Black
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Cleanout Plug
Head Style:
Square Head
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
767580015533