1-1/2 in. Brass Cleanout
1-1/2 in. Brass Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 4800-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brass raised head cleanout plugs
- Los Angeles style
- Available 1?1/2 Inch through 6 Inch
Specifications
- Adjustable:
- No
- Cover Shape:
- Square
- Drain Base Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 1 in
- IAPMO Listed:
- No
- Material:
- Brass
- Plug Diameter:
- 1-1/2 in
- Plug Included:
- Yes
- Product Type:
- Cleanout Plug
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 767580012464