1-1/2 in. Cast Brass P-Trap in Chrome
1-1/2 in. Cast Brass P-Trap in Chrome
Product Details
- LA code P-trap ideal for residential and public restrooms
- Heavy-duty cast-brass construction with cast-brass slip nut
- Creates a water seal that prevents unpleasant odors from exiting piping
- 1-1/2-inch inlet and outlet
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 5-1/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trap Material:
- Cast Brass
- Trap Size:
- 1-1/2 in