1-1/2 in. Straight Adapter
1-1/2 in. Straight Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 810-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 1-1/2 in
- End Connections:
- Hub x FPT
- Fits Pipe Size:
- 1-1/2 in
- Material:
- Plastic
- Product Type:
- Adapter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 767580008016