This product requires certification to purchase.

12 x 12 in. Mild Steel Access Door

AB & A™

12 x 12 in. Mild Steel Access Door

  • Fast #
  • Part #I67902
  • Item #4101852
  • Manufacturer Part #67902
3.8 out of 5 Customer Rating
Brand image
AB & A™

12 x 12 in. Mild Steel Access Door

  • Fast #
  • Part #I67902
  • Item #4101852
  • Manufacturer Part #67902
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 90
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
FM Approved:
No
Gauge (metal):
16 ga
Insulated:
No
Material:
Mild Steel
Panel Door Plate Type:
Universal Access Door
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Size:
12 in x 12 in
UL Listed:
No
UPC:
767580021589
Width:
12 in