This product requires certification to purchase.

2-1/2 in. Brass Cleanout

AB & A™

2-1/2 in. Brass Cleanout

  • Fast #
  • Part #I68602
  • Item #1203305
  • Manufacturer Part #68602
5 out of 5 Customer Rating
Brand image
AB & A™

2-1/2 in. Brass Cleanout

  • Fast #
  • Part #I68602
  • Item #1203305
  • Manufacturer Part #68602
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 6800
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brass raised head cleanout plugs
  • Los Angeles style
  • Available 1?1/2 Inch through 6 Inch
  • Requires Certification

Specifications

Adjustable:
No
Cover Shape:
Square
Drain Base Material:
Brass
Fits Pipe Size:
2-1/2 in
Height:
5 in
IAPMO Listed:
No
Material:
Brass
Plug Diameter:
2-1/2 in
Plug Included:
Yes
Product Type:
Cleanout Plug
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
767580012624