2 in. Brass Cleanout
2 in. Brass Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 3400-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Los Angeles style cleanout plug for drain cleanout pipes
- Durable brass construction with a slotted countersunk head
- Creates a tight seal to secure cleanout from debris and vermin
- Prevents wastewater, fumes, and sewer gases from leaking out of the cleanout
Specifications
- Adjustable:
- No
- Cover Shape:
- Square
- Drain Base Material:
- Brass
- Fits Pipe Size:
- 2 in
- Height:
- 1 in
- IAPMO Listed:
- No
- Material:
- Brass
- Plug Diameter:
- 2 in
- Plug Included:
- Yes
- Product Type:
- Cleanout Plug
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 767580013850