Call for Pricing
Call for Pricing
This product requires certification to purchase.

2 in. Plastic Cleanout Plug

You last purchased this on
 
AB & A™

2 in. Plastic Cleanout Plug

Brand image
You last purchased this on
 
AB & A™

2 in. Plastic Cleanout Plug

  • Fast #
  • Part #IPS68500
  • Item #1841810
  • Manufacturer Part #68500
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Quick-fit cleanout fitting with plastic countersunk plug
  • Fits inside SCH 40 DWV pipe
  • Presses into pipe to create a tight seal
  • Plug prevents wastewater, fumes, and sewer gases from exiting; stops vermin and debris from entering
  • Durable ABS construction; won't rust or corrode in outdoor environments
  • Available in a variety of sizes
  • Requires Certification

Specifications

Adjustable:
No
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Fits Pipe Size:
2 in
IAPMO Listed:
No
Material:
Plastic
Plug Diameter:
1-1/2 in
Plug Included:
Yes
Product Type:
Cleanout Fitting, Plug
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Ferguson Loader Loading animation for Ferguson.com