This product requires certification to purchase.

2 in. Push On Plastic Stainless Steel Shower Drain

AB & A™

2 in. Push On Plastic Stainless Steel Shower Drain

  • Fast #
  • Part #I67041
  • Item #1242300
  • Manufacturer Part #67041
3.9 out of 5 Customer Rating
Brand image
AB & A™

2 in. Push On Plastic Stainless Steel Shower Drain

  • Fast #
  • Part #I67041
  • Item #1242300
  • Manufacturer Part #67041
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shower floor drain designed for preformed shower bases
  • Durable construction; 2-inch height
  • Connects to existing piping via 2-inch SUREFIT joint connection
  • Large 4.25-inch stainless steel grate effectively keeps unwanted material out of drain
  • Strainer snaps easily into place with no screws
  • Requires Certification

Documents


Specifications

Adjustable:
No
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Outlet Type:
Push On
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
767580021152