2 in. Surefit Plastic Shower Drain
2 in. Surefit Plastic Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36 Pallet: 720-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Shower floor drain designed for preformed shower bases
- Durable construction; 2 inch height
- Connects to existing piping via 2 inch no-caulk connection
- Large 4.25 inch stainless steel grate effectively keeps unwanted material out of drain
- Strainer snaps easily into place with no screws
Specifications
- Adjustable:
- No
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 767580016196