3-1/2 in. Plastic Plug
3-1/2 in. Plastic Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Threaded plastic plug for drain cleanout pipes
- Durable PVC construction with a square raised head
- Creates a tight seal to secure cleanout from debris and vermin
- Prevents wastewater, fumes, and sewer gases from leaking out of the cleanout
- Made of plastic that won’t rust or corrode in outdoor environments
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Color Finish Name:
- White
- FM Approved:
- No
- Fitting Size 1:
- 3-1/2 in
- Fitting Sizes:
- 3-1/2 in
- Fitting Type:
- Cleanout Plug
- Head Style:
- Square Head
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 767580015847