3-1/4 in. Trim Kit in Chrome
3-1/4 in. Trim Kit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes protection plate
- Replacement grate for shower drains
- Includes all parts necessary for quick and easy installation
Documents
Specifications
- Color Finish Name:
- Chrome
- Diameter:
- 3-1/4 in
- IAPMO Listed:
- No
- Product Type:
- Trim Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 767580020063