3-5/16 in. Plastic Overflow Plate in Chrome
3-5/16 in. Plastic Overflow Plate in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Push-on design for tool-free installation
- Secures to overflow elbow for snug fit against tub wall
- Classic slotted overflow plate with improved design and functionality
- Measures 3-5/16 inches in diameter and sits 1-3/16 inch deep from the tub surface
- High-flow design allows drain rate of approximately 7 gpm (gallons per minute)
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 3-5/16 in
- Height:
- 1-3/16 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Overflow Plate
- Trim Ring:
- No