3 in. Plastic Cleanout
3 in. Plastic Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Plastic cleanout fitting and plug for schedule 40 DWV (drain, waste, and vent) piping
- Presses into pipe to create a tight seal
- Plug prevents wastewater, fumes, and sewer gases from exiting; stops vermin and debris from entering
- Durable ABS construction; won't rust or corrode in outdoor environments
- Available in a variety of sizes
Documents
Specifications
- Adjustable:
- No
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Fits Pipe Size:
- 3 in
- Material:
- Plastic
- Plug Diameter:
- 2-1/2 in
- Plug Included:
- Yes
- Product Type:
- Cleanout Fitting, Plug
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 767580015267