3 in. Brass Cleanout
3 in. Brass Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 2720-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Available tapped 1/4 Inch or 5/16 Inch
Specifications
- Adjustable:
- No
- Cover Shape:
- Square
- Drain Base Material:
- Brass
- Fits Pipe Size:
- 3 in
- Height:
- 2 in
- IAPMO Listed:
- No
- Material:
- Brass
- Plug Diameter:
- 3 in
- Plug Included:
- Yes
- Product Type:
- Cleanout Plug
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 767580014000