3 in. Plastic Cleanout
3 in. Plastic Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 1875-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Quick?fit cleanout fitting fits inside schedule 40 DWV pipe
- Certified by IAPMO R&T to comply with the applicable section of the latest edition of the uniform plumbing code
- Manufactured in compliance with IGC 78?2002
- Presses into pipe to create a tight seal
- Plug prevents wastewater, fumes, and sewer gases from exiting; stops vermin and debris from entering
- Available in a variety of sizes
- Durable ABS construction; won't rust or corrode in outdoor environments
Specifications
- Adjustable:
- No
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Plug Included:
- No
- Product Type:
- Cleanout Fitting
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 767580015250