This product requires certification to purchase.

3 x 2 in. Stainless Steel Drain Cover

AB & A™

3 x 2 in. Stainless Steel Drain Cover

  • Fast #
  • Part #I67034
  • Item #1264783
  • Manufacturer Part #67034
4.8 out of 5 Customer Rating
Brand image
AB & A™

3 x 2 in. Stainless Steel Drain Cover

  • Fast #
  • Part #I67034
  • Item #1264783
  • Manufacturer Part #67034
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1350
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Drain cover with simple press-in installation
  • Prevents large debris from entering pipe while letting water flow through
  • Extends out past the edge of pipe opening for secure coverage
  • Made of durable stainless steel
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3 in
Fits Pipe Size
2 in
Height
1 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Component Type
Grate
Drain Type
Floor Drain
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Ring
No
Warranty & Product Information
Application
Residential
IAPMO Listed
No
UPC
767580014765