This product requires certification to purchase.

4 in. Plastic Cleanout

AB & A™

4 in. Plastic Cleanout

  • Fast #
  • Part #I68502
  • Item #1841811
  • Manufacturer Part #68502
3.1 out of 5 Customer Rating
Brand image
AB & A™

4 in. Plastic Cleanout

  • Fast #
  • Part #I68502
  • Item #1841811
  • Manufacturer Part #68502
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quick?fit cleanout fitting fits inside schedule 40 DWV pipe
  • Certified by IAPMO R&T to comply with the applicable section of the latest edition of the uniform plumbing code
  • Manufactured in compliance with IGC 78?2002
  • Presses into pipe to create a tight seal
  • Plug prevents wastewater, fumes, and sewer gases from exiting; stops vermin and debris from entering
  • Available in a variety of sizes
  • Durable ABS construction; won't rust or corrode in outdoor environments
  • Requires Certification

Specifications

Adjustable:
No
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Fits Pipe Size:
4 in
Material:
Plastic
Plug Diameter:
3-1/2 in
Plug Included:
Yes
Product Type:
Cleanout Fitting, Plug
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
767580017223