4 in. Brass Cleanout
4 in. Brass Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Los Angeles Style countersunk brass plug with slotted head (Drilled and tapped 5/16 in or 1/4 in)
Specifications
- Adjustable:
- No
- Cover Shape:
- Square
- Depth:
- 5 in
- Drain Base Material:
- Brass
- Fits Pipe Size:
- 4 in
- Head Style:
- Countersunk
- Height:
- 1 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Plug Diameter:
- 4 in
- Plug Included:
- Yes
- Product Type:
- Cleanout Plug
- Weight:
- 1 lb