4 in. Brass Cleanout
4 in. Brass Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Southern code cleanout plug for drain cleanout pipes
- Durable brass construction
- Creates a tight seal to secure cleanout from debris and vermin
- Prevents wastewater, fumes, and sewer gases from leaking out of the cleanout
- Countersunk design with a 1/4-inch tap
Documents
Specifications
- Clean Bagged:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Countersunk, Tap, Plug
- Head Style:
- Countersunk
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 767580076527