4 in. Countersunk Brass Plug with Tap
4 in. Countersunk Brass Plug with Tap
All Sizes
Frequently Purchased Together
Product Details
- Available tapped 1/4 in or 5/16 in
- Los Angeles Style countersunk brass plug with slotted head (Drilled and tapped 5/16 in or 1/4 in)
Specifications
- Adjustable:
- No
- Drain Base Material:
- Brass
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Head Style:
- Countersunk
- Height:
- 1 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Plug Diameter:
- 4 in
- Plug Included:
- Yes
- Product Type:
- Cleanout Plug
- Weight:
- 1 lb