This product requires certification to purchase.

4 in. Plastic Cleanout

AB & A™

4 in. Plastic Cleanout

  • Fast #
  • Part #I68505
  • Item #1256343
  • Manufacturer Part #68505
3.1 out of 5 Customer Rating
Brand image
AB & A™

4 in. Plastic Cleanout

  • Fast #
  • Part #I68505
  • Item #1256343
  • Manufacturer Part #68505
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1800
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Quick?fit cleanout fitting fits inside schedule 40 DWV pipe
  • Certified by IAPMO R&T to comply with the applicable section of the latest edition of the uniform plumbing code
  • Manufactured in compliance with IGC 78?2002
  • Presses into pipe to create a tight seal
  • Plug prevents wastewater, fumes, and sewer gases from exiting; stops vermin and debris from entering
  • Available in a variety of sizes
  • Durable ABS construction; won't rust or corrode in outdoor environments
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Height
1-1/4 in
Plug Diameter
3-1/2 in
Included Components
Plug Included
Yes
Characteristics & Features
Adjustable
No
Drain Base Material
Plastic
Drain Base Material Type
PVC
Material
Plastic
Warranty & Product Information
Application
Residential
Product Type
Cleanout Fitting, Plug
UPC
767580017230