5 in. Cleanout
5 in. Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 25Product Details
Product Details
- Cleanout Cover conceals unsightly drain cleanout plugs
- Durable stainless-steel construction
- 5-inch diameter
Documents
Specifications
- Adjustable:
- No
- Cover Color Finish:
- Polished Chrome
- Cover Material:
- Stainless Steel
- Cover Shape:
- Round
- Drain Base Height:
- 1
- Drain Base Material:
- Stainless Steel
- Drain Base Width:
- 7
- Fits Pipe Size:
- 5 in
- IAPMO Listed:
- No
- Plug Included:
- No
- Product Type:
- Cleanout Cover
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 767580013089