2 in. Caulk Cast Bronze Chrome Shower Drain
6400 Series 2 in. Caulk Cast Bronze Chrome Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy-duty floor drain for showers
- Connects to existing piping via 2-inch caulk connection
- Stainless-steel strainer grate screws easily into place
Specifications
- Adjustable:
- No
- Collection:
- 6400 Series
- Drain Base Material:
- Cast Bronze
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 4-1/2
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Caulk
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 767580020964