4-1/4 in. Steel Grate in Oil Rubbed Bronze
7101 Series 4-1/4 in. Steel Grate in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Replacement grate for shower drains
- Includes all parts necessary for quick and easy installation
- Pick from a variety of finishes
Documents
Specifications
- Collection:
- 7101 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 4-1/4
- Drain Component Type:
- Grate
- Drain Type:
- Shower Drain
- IAPMO Listed:
- No
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov