This product requires certification to purchase.

1-1/2 in. ABS Bath Less Polished Chrome

AB & A™

ABA Classic 1-1/2 in. ABS Bath Less Polished Chrome

  • Fast #
  • Part #I61026
  • Item #1195184
  • Manufacturer Part #906
5 out of 5 Customer Rating
Brand image
AB & A™

ABA Classic 1-1/2 in. ABS Bath Less Polished Chrome

  • Fast #
  • Part #I61026
  • Item #1195184
  • Manufacturer Part #906
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 240
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • One-hole waste and overflow full kit for Schedule 40 ABS piping
  • Includes Push eN Lift Stopper, strainer, and one-hole overflow plate
  • Test kit ensures waste and overflow system is safe and functioning properly
  • Full kit comes complete with pipe, tee, and test kit
  • Available in a variety of finishes to match any décor
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Fitting Size 1
1-1/2 in
Width
7-19/50 in
Characteristics & Features
Brand Model Compatibility
ABA906
Collection
ABA Classic
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Connection Type
Slip-Joint
Drain Body Material
Plastic
Drain Body Material Type
ABS
Material Type
ABS
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
No
Warranty & Product Information
ANSI
A112.18.2
ASME
ASME A112.18.2
ASTM
ASTM D2665
IAPMO Listed
Yes
WaterSense Labeled
No
UPC
767580031281