ABS Plastic Grate in Arctic White
ABS Plastic Grate in Arctic White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For products #3075 to #4974
- Carded snap-in type grate
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4-1/4 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Outlet Type:
- Snap-in
- Product Type:
- Grate
- Trim Ring:
- No