Brass Push-Pull Drain in Chrome
Brass Push-Pull Drain in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 1500-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brass bathtub finish kit with stopper and strainer
- Intuitive and stylish Push end Lift stopper easily plugs and unplugs drain
- Strainer fits 1-1/2 inch (11-1/2 TPI) iron pipe
- Stopper connects with strainer via a 3/8 inch brass post
- Chrome finish
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connecting Pipe:
- No Piping
- Connection Type:
- Threaded
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Thread Type:
- Coarse
- Trim Only:
- No
- UPC:
- 767580009860
- WaterSense Labeled:
- No
- Width:
- 3 in