This product requires certification to purchase.

Brass Push-Pull Drain in Satin Nickel

AB & A™

Brass Push-Pull Drain in Satin Nickel

  • Fast #
  • Part #I64021
  • Item #1797770
  • Manufacturer Part #64021
5 out of 5 Customer Rating
Brand image
AB & A™

Brass Push-Pull Drain in Satin Nickel

  • Fast #
  • Part #I64021
  • Item #1797770
  • Manufacturer Part #64021
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 720
Looking for compatible parts?

Product Details

Product Details

  • Waste and overflow conversion finish kit for replacing two-hole tub trims with a one-hole system
  • One-hole overflow plate with screw and conversion bar
  • 1-3/8 inch (16 TPI) strainer replacement with Push end Lift stopper
  • Bushing adapts strainer to fit 1-1/2 inch (11-1/2 TPI) piping
  • Available in a variety of finishes to match your decor
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Drain Body Material:
Brass
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thread Size:
16 mm
Thread Type:
Fine
Trim Only:
No
UPC:
767580010781
WaterSense Labeled:
No
Width:
4 in