AB & A™
Classic 3-5/16 in. Overflow Plate in Oil Rubbed Bronze
Part #I69589 | Item #2190356 | Manufacturer Part #69589
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 15
How to get it:
Product Details
- Classic slotted overflow plate with improved design and functionality
- Push-on design for tool-free installation
- Secures to overflow elbow for snug fit against tub wall
- High-flow design allows drain rate of approximately 7 GPM (gallons per minute)
- Measures 3-5/16 inches in diameter and sits 1-3/16 inch deep from the tub surface
Documents
Specifications
Collection: Classic
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Depth: 4 in
Diameter: 3-5/16 in
Drain Component Type: Overflow Plate
Height: 1 in
IAPMO Listed: No
Product Type: Overflow Plate
Width: 4 in