Brass Push-Pull Drain in Chrome
Classic Brass Push-Pull Drain in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12Product Details
Product Details
- Classic simply solder waste and overflow full kit with heavy-duty 17- or 20-gauge tubular brass piping
- Includes Push end Lift stopper, strainer, and high-flow overflow plate; Chrome finish
- Thin gasket included for thick-walled tubs (e.g. marble)
- Durably constructed with brass slip nuts (with poly washers in all compression nuts)
- Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
- Test kit allows waste and overflow system to be pressure tested for safety standard-length piping: 6-1/16- to 7-1/2 inch length by 12-9/16- to 15-3/16 inch height
- Extra-long piping: 11-1/6- to 12-1/2 inch length by 20-9/16- to 23-3/16 inch height
Specifications
- Collection:
- Classic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Solder
- Drain Body Material:
- Brass
- Flow Rate:
- 7 gpm
- Gauge (metal):
- 17
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- No
- UPC:
- 767580617188
- WaterSense Labeled:
- No