This product requires certification to purchase.

Brass Push-Pull Drain in Chrome

AB & A™

Classic Brass Push-Pull Drain in Chrome

  • Fast #
  • Part #I64538
  • Item #4901673
  • Manufacturer Part #64538
3.7 out of 5 Customer Rating
Brand image
AB & A™

Classic Brass Push-Pull Drain in Chrome

  • Fast #
  • Part #I64538
  • Item #4901673
  • Manufacturer Part #64538
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Classic simply solder waste and overflow full kit with heavy-duty 17- or 20-gauge tubular brass piping
  • Includes Push end Lift stopper, strainer, and high-flow overflow plate; Chrome finish
  • Thin gasket included for thick-walled tubs (e.g. marble)
  • Durably constructed with brass slip nuts (with poly washers in all compression nuts)
  • Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
  • Test kit allows waste and overflow system to be pressure tested for safety
  • Standard-length piping: 6-1/16- to 7-1/2 inch length by 12-9/16- to 15-3/16 inch height
  • Extra-long piping: 11-1/6- to 12-1/2 inch length by 20-9/16- to 23-3/16 inch height
  • Requires Certification

Specifications

Collection:
Classic
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connecting Pipe:
Rigid
Connection Type:
IPS
Drain Body Material:
Brass
Fits Pipe Size:
1-1/2 in
Flow Rate:
7 gpm
Gauge (metal):
17 ga
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
No
UPC:
767580645389
WaterSense Labeled:
No