This product requires certification to purchase.

Brass Push-Pull Drain in Polished Brass

AB & A™

Classic Brass Push-Pull Drain in Polished Brass

  • Fast #
  • Part #I63281
  • Item #2397640
  • Manufacturer Part #63281
4.8 out of 5 Customer Rating
Brand image
AB & A™

Classic Brass Push-Pull Drain in Polished Brass

  • Fast #
  • Part #I63281
  • Item #2397640
  • Manufacturer Part #63281
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    1  in  Aberdeen, NC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Finish kit
  • Includes stopper, strainer and classic high-flow capacity overflow plate
  • High-flow capacity slotted overflow plate provides drainage through the tub overflow
  • Brass strainer and stopper
  • Requires Certification

Documents


Specifications

Collection:
Classic
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Drain Body Material:
Brass
Fits Pipe Size:
1-1/2 in
Flow Rate:
7 gpm
IAPMO Listed:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
No
UPC:
767580037290
WaterSense Labeled:
No