Classic Brass Push-Pull Drain in Satin Nickel

Part #I64055  |  Item #2397636  |  Manufacturer Part #64055

$51.74 EACH

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Classic waste and overflow finish kit with improved design and functionality
  • Tub finish kit includes Push eN Lift Stopper, brass strainer, and classic high-flow overflow plate
  • Push-on design for quick, tool-free installation; overflow cover plate easily secures to overflow elbow for snug fit against tub wall
  • Brass strainer fits 1-1/2-inch (11-1/2 TPI) pipe thread in waste shoe
  • High-flow slotted design allows water to drain at 7 GPM (gallons per minute)

Specifications

Application: Residential

Collection: Classic

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Drain Body Material: Brass

Fits Pipe Size: 1-1/2 in

Height: 3 in

IAPMO Listed: No

Length: 6 in

Trim Only: No

WaterSense Labeled: No

Weight: 0.7

Width: 6 in