Brass Push-Pull Drain in Venetian Bronze

You last purchased this on
 
AB & A™

Classic Brass Push-Pull Drain in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
AB & A™

Classic Brass Push-Pull Drain in Venetian Bronze

  • Fast #
  • Part #I64058
  • Item #2397637
  • Manufacturer Part #64058
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tub finish kit includes Push eN Lift Stopper, brass strainer, and classic high-flow overflow plate
  • Push-on design for quick, tool-free installation; overflow cover plate easily secures to overflow elbow for snug fit against tub wall
  • Classic waste and overflow finish kit with improved design and functionality
  • High-flow slotted design allows water to drain at 7 gpm (gallons per minute)
  • Brass strainer fits 1-1/2-inch (11-1/2 TPI) pipe thread in waste shoe
  • Requires Certification

Specifications

Application:
Residential
Collection:
Classic
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Drain Body Material:
Brass
Fits Pipe Size:
1-1/2 in
Height:
3 in
IAPMO Listed -:
No
Length:
6 in
Trim Only:
No
WaterSense Labeled:
No
Weight:
0.7 lb
Width:
6 in