This product requires certification to purchase.

Plastic Push-Pull Drain in Oil Rubbed Bronze

AB & A™

Classic High-Flow Plastic Push-Pull Drain in Oil Rubbed Bronze

  • Fast #
  • Part #I62004
  • Item #1828429
  • Manufacturer Part #62004
4.1 out of 5 Customer Rating
Brand image
AB & A™

Classic High-Flow Plastic Push-Pull Drain in Oil Rubbed Bronze

  • Fast #
  • Part #I62004
  • Item #1828429
  • Manufacturer Part #62004
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Classic waste and overflow half kit for Schedule 40 ABS piping
  • Kit includes Push end Lift stopper, strainer, high-flow overflow plate, and test kit
  • Push-on design for tool-free installation
  • Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
  • Available in a variety of finishes to match your décor
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2015
Collection:
Classic High-Flow
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Connecting Pipe:
No Piping
Drain Body Material:
Plastic
Drain Body Material Type:
ABS
Flow Rate:
7 gpm
IAPMO Listed:
No
Material Type:
ABS
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
No
UPC:
767580037559
WaterSense Labeled:
No
Width:
7 in