Plastic Push-Pull Drain in Venetian Bronze
Classic High-Flow Plastic Push-Pull Drain in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Classic high-flow capacity slotted overflow plate provides greater drainage through the tub overflow
- Thin gasket included for thick-walled tubs (e.g. marble)
- Strainer and stopper are brass unless noted
Specifications
- Collection:
- Classic High-Flow
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Connecting Pipe:
- No Piping
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- No
- UPC:
- 767580044953
- WaterSense Labeled:
- No