This product requires certification to purchase.

Plastic Toe-Tap Drain in Chrome

AB & A™

Classic High-Flow Plastic Toe-Tap Drain in Chrome

  • Fast #
  • Part #IPS62012
  • Item #4481125
  • Manufacturer Part #62012
4.2 out of 5 Customer Rating
Brand image
AB & A™

Classic High-Flow Plastic Toe-Tap Drain in Chrome

  • Fast #
  • Part #IPS62012
  • Item #4481125
  • Manufacturer Part #62012
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Classic waste and overflow half kit for Schedule 40 ABS piping
  • Kit includes Toe Touch Stopper high-flow overflow plate, and test kit
  • Push-on design for tool-free installation
  • Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
  • Available in a variety of finishes to match your décor
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Classic High-Flow
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connecting Pipe:
No Piping
Drain Body Material:
Plastic
Drain Body Material Type:
ABS
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thread Size:
1-1/2 in
UPC:
767580045028
Width:
7 in