Plastic Toe-Tap Drain in Oil Rubbed Bronze
Classic High-Flow Plastic Toe-Tap Drain in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Classic waste and overflow half kit for schedule 40 PVC piping
- Kit includes toe touch stopper high-flow overflow plate, and test kit
- Push-on design for tool-free installation
- Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
- Available in a variety of finishes to match your decor
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Classic High-Flow
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Connecting Pipe:
- No Piping
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Model:
- ABA2239ORBCSHF
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 767580040917
- Width:
- 7