PVC Touch Toe Waste and Overflow Drain in Polished Chrome
Classic High-Flow PVC Touch Toe Waste and Overflow Drain in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Classic waste and overflow half kit for Schedule 40 PVC piping
- Kit includes Toe Touch Stopper high-flow overflow plate, and test kit
- Push-on design for tool-free installation
- Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
- Available in a variety of finishes to match your décor
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Classic High-Flow
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Thread Type:
- Hub
- UPC:
- 767580045516
- Width:
- 7 in