AB & A™
Classic Plastic Lift & Turn Drain in Satin Nickel
Part #I62088 | Item #4322787 | Manufacturer Part #62088
Fits Pipe Size:
1-1/2 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 20,
- Pallet: 240
How to get it:
Product Details
Documents
Specifications
Application: Residential
Collection: Classic
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Fits Pipe Size: 1-1/2 in
IAPMO Listed: Yes
Material: Plastic
Material Type: PVC
Product Type: Rough-in Kit
Schedule Class: 40
-
Starting at $34.59
-
Starting at $177.15
-
Starting at $33.09
-
Starting at $59.46
-
Starting at $202.49
-
Starting at $33.13
-
Starting at $59.27
-
Starting at $13.45
-
Starting at $27.73
-
Starting at $46.63