Classic Plastic Push-Pull Drain in Polished Chrome

Part #I62001  |  Item #1801377  |  Manufacturer Part #62001

$33.13 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 20
  • Pallet: 200
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Classic waste and overflow half kit for Schedule 40 ABS piping
  • Kit includes Push eN Lift Stopper, strainer, high-flow overflow plate, and test kit
  • Push-on design for tool-free installation
  • Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
  • Available in a variety of finishes to match your décor

Specifications

ASME Specifications: ASME A112.18.2 2005

Application: Residential

CSA Certified: CSA B125.2 2005

Collection: Classic

Color Finish: Chrome

Color Finish Category: Chromes

Connecting Pipe: No Piping

Drain Body Material: Plastic

Drain Body Material Type: ABS

Fits Pipe Size: 1-1/2 in

IAPMO Listed: Yes

Schedule Class: 40

Trim Only: No

Weight: 1