This product requires certification to purchase.

Plastic Push-Pull Drain in Polished Chrome

AB & A™

Classic Plastic Push-Pull Drain in Polished Chrome

  • Fast #
  • Part #IPS61226
  • Item #1875573
  • Manufacturer Part #61226
3.3 out of 5 Customer Rating
Brand image
AB & A™

Classic Plastic Push-Pull Drain in Polished Chrome

  • Fast #
  • Part #IPS61226
  • Item #1875573
  • Manufacturer Part #61226
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Full kit
  • No tools required to install or test
  • High-flow capacity slotted overflow plate provides drainage through the tub overflow
  • Includes thin gasket for thick-walled tubs and test kit
  • Flip top stopper
  • ADA compliant
  • Requires Certification

Documents


Specifications

Collection:
Classic
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Plastic
Drain Body Material Type:
ABS
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
No
Material Type:
ABS
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only:
No
UPC:
767580036286
WaterSense Labeled:
No