Classic Plastic Push-Pull Drain in Satin Nickel

Part #I62005  |  Item #1855185  |  Manufacturer Part #62005

$79.89 EACH
(Pricing is for Satin Nickel)

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Classic waste and overflow half kit for Schedule 40 ABS piping
  • Kit includes Push eN Lift Stopper, strainer, high-flow overflow plate, and test kit
  • Push-on design for tool-free installation
  • Overflow cover plate easily secures to overflow elbow for snug fit against tub wall
  • Available in a variety of finishes to match your décor

Specifications

ASME Specifications: ASME A112.18.2 2005

Application: Residential

CSA Certified: CSA B125.2 2005

Collection: Classic

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Connecting Pipe: No Piping

Drain Body Material: Plastic

Drain Body Material Type: ABS

Fits Pipe Size: 1-1/2 in

IAPMO Listed: Yes

Schedule Class: 40

Trim Only: No

Weight: 1